
Long Life Aluminum Oxide Flap Wheels, 1-1/2in x 1in x 1/4-20 Shank, 10PK
Mfr # 11010
Zoro # G415556205
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Overall Diameter
1-1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11010
Zoro #
G415556205
UPC #
843568110107
Country of Origin
Türkiye
Dimensions
Overall Diameter
1-1/2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of applications. Constructed with premium aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 1-1/2 inch diameter and 1 inch width make them ideal for precision work in tight spaces, while the 1/4-20 shank ensures a secure fit on most power tools. Perfect for deburring, blending, and finishing, these flap wheels are a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.