Shop A-PRIME
See all product information
Create Account
Long Life Aluminum Oxide Flap Wheels, 1/4-20 Shank, 3in x 1in x 1/4-20, Grit 40, 10PK
Mfr # 11015
Zoro # G615556227
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 50 for $399.50
Key Features
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11015
- Zoro #
- G615556227
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 3 in
- Flap Width
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
Description
These flap wheels are designed to deliver exceptional durability and performance for a variety of surface finishing tasks. Featuring high-quality aluminum oxide abrasive material, they provide efficient and consistent results on metals, wood, and plastics. The 1/4-20 shank ensures a secure fit and compatibility with most power tools, making them versatile for both professional and DIY applications. With a 3 diameter and 1 width, these flap wheels are ideal for detailed work, offering a balance of precision and coverage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.