
Long Life Aluminum Oxide Flap Wheels, 1/4-20 Shank, 3in x 1in x 1/4-20, Grit 60, 10PK
Mfr # 11016
Zoro # G215556252
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 50 for $399.50
Key Features
Abrasive Material
Aluminum Oxide
Grit
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11016
Zoro #
G215556252
UPC #
-
Country of Origin
Türkiye
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Featuring premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 1/4-20 shank ensures a secure fit and compatibility with most power tools, making them ideal for both professional and DIY applications. With dimensions of 3 x 1 x 1/4, these flap wheels are perfect for reaching tight spaces and intricate areas, ensuring a precise and thorough job every time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.