
Long Life Aluminum Oxide Flap Wheels, 1/4 Shank, 2-1/2in x 1in x 1/4, 10PK
Mfr # 10983
Zoro # G115555904
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50
Key Features
Grit
80
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10983
Zoro #
G115555904
UPC #
-
Country of Origin
Türkiye
Details
Grit
80
Abrasive Material
Aluminum Oxide
Description
These flap wheels are designed for extended durability and efficient performance, making them ideal for a variety of surface finishing tasks. Constructed with high-quality aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 1/4 shank ensures a secure fit in most power tools, while the 2-1/2 x 1 x 1/4 dimensions offer versatility for both detailed and broad applications. Perfect for deburring, blending, and polishing, these flap wheels are a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.