Long Life Aluminum Oxide Flap Wheels, 1in x 1, 1/4 Shank, 10PK

  • Mfr # 10951

  • Zoro # G515556327


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50

Key Features

Abrasive Material
Aluminum Oxide
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10951
Zoro #
G515556327
UPC #
-
Country of Origin
Turkey

Dimensions

Shank Size
1/4 in

Details

Abrasive Material
Aluminum Oxide
Grit
120

Description

Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long-lasting performance even under rigorous use. Measuring 1 inch by 1 inch with a 1/4-inch shank, they are perfect for detailed work in hard-to-reach areas, providing a consistent and smooth finish. Ideal for deburring, blending, and polishing, these wheels are compatible with a variety of materials including metal, wood, and plastic. Their flexible design allows for easy adaptation to the contours of the workpiece, making them an essential tool for both professional and DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.