
Long Life Aluminum Oxide Flap Wheels, 1in x 1in x 1/4-20, 1/4 Shank, Grit 60, 10PK
Mfr # 11004
Zoro # G715556349
product price:Â $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50
Key Features
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11004
Zoro #
G715556349
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Diameter
1 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 1-inch diameter and 1-inch width make them ideal for precision work in tight spaces, while the 1/4-20 threaded shank ensures secure attachment to your power tools. Whether you're deburring, blending, or polishing, these flap wheels offer long-lasting performance and reliable results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.