Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4-20, 1/4 Shank, 10PK

  • Mfr # 11013

  • Zoro # G815556287


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11013
Zoro #
G815556287
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Diameter
2 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-inch diameter and 1-inch width make them ideal for precision work in tight spaces, while the 1/4-20 threaded shank ensures secure attachment to your power tools. Whether you're deburring, blending, or polishing, these flap wheels offer long-lasting performance and reliable results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.