Long Life Aluminum Oxide Flap Wheels, 2in x 2in x 1/4, 1/4 Shank, Grit 60, 10PK

  • Mfr # 10977

  • Zoro # G315555360


product price:  $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50

Key Features

Flap Width
2 in
Grit
60
Abrasive Material
Aluminum Oxide
Shank Size
1/4 in
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10977
Zoro #
G315555360
UPC #
-
Country of Origin
Türkiye

Dimensions

Flap Width
2 in
Shank Size
1/4 in
Overall Diameter
2 in

Details

Grit
60
Abrasive Material
Aluminum Oxide

Description

Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long-lasting performance even under rigorous conditions. Measuring 2 inches in diameter and 2 inches in width, they are ideal for a variety of surface finishing tasks, from deburring to blending and polishing. The 1/4-inch shank provides a secure fit for most standard power tools, allowing for precise and consistent results. Whether you're working with metal, wood, or plastic, these flap wheels deliver a smooth, even finish, making them an essential addition to any workshop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.