Long Life Aluminum Oxide Flap Wheels, 3/4in x 3/4in x 1/4 Size, 1/4 Shank, 10PK

  • Mfr # 10943

  • Zoro # G015556322


product price:  $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50

Key Features

Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10943
Zoro #
G015556322
UPC #
-
Country of Origin
Türkiye

Dimensions

Shank Size
1/4 in

Details

Abrasive Material
Aluminum Oxide
Grit
180

Description

These high-performance flap wheels are designed for extended use, providing exceptional durability and efficiency in various grinding and finishing applications. The aluminum oxide abrasive material ensures a consistent cut rate and smooth finish on a wide range of metals and surfaces. With a compact size of 3/4 x 3/4 inches and a 1/4-inch shank, they are ideal for precision work in tight or hard-to-reach areas. Perfect for both professional and DIY projects, these flap wheels deliver reliable performance and long-lasting results.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.