
Long Life Aluminum Oxide Flap Wheels, 3in x 1/2in x 1/4, 1/4 Shank, 10PK
Mfr # 10987
Zoro # G915555784
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Flap Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10987
Zoro #
G915555784
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Details
Grit
60
Abrasive Material
Aluminum Oxide
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and long-lasting performance. The compact 3-inch diameter and 1/2-inch width make them ideal for accessing tight spaces and intricate surfaces, while the 1/4-inch shank ensures compatibility with most standard power tools. Perfect for deburring, blending, and polishing, these flap wheels are a versatile addition to any workshop or industrial setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.