Shop A-PRIME
See all product information
Create Account
Long Life Aluminum Oxide Flap Wheels, 3in x 1/2in x 1/4, 1/4 Shank, Grit 120, 10PK
Mfr # 10989
Zoro # G115555782
product price:Â
$
5.99
/pk of 10, $0.60/ea
Sold in multiples of 50Â pks for $299.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10989
- Zoro #
- G115555782
- UPC #
- 843568109897
- Country of Origin
- Türkiye
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 3 in
- Flap Width
- 1/2 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
Description
Designed for durability and efficiency, these flap wheels are perfect for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures a consistent cut and long-lasting performance, making them ideal for both heavy material removal and fine finishing. With a 3-inch diameter and a 1/2-inch width, these wheels are versatile enough to handle tight spaces and detailed work. The 1/4-inch shank provides a secure fit for most standard power tools, ensuring stability and precision during use. Whether you're working with metal, wood, or plastic, these flap wheels deliver reliable results every time.