Long Life Aluminum Oxide Flap Wheels, 3in x 1in x 1/4, 10PK

  • Mfr # 11017

  • Zoro # G815556225


product price:  $7.99
/pk 10, $0.80/ea
Sold in multiples of 50 for $399.50

Key Features

Flap Width
1 in
Grit
80
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11017
Zoro #
G815556225
UPC #
-
Country of Origin
Turkey

Dimensions

Flap Width
1 in
Overall Diameter
3 in
Shank Size
1/4 in

Details

Grit
80
Abrasive Material
Aluminum Oxide

Description

Designed for durability and efficiency, these flap wheels are ideal for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures a consistent cut and long-lasting performance, making them perfect for both heavy material removal and fine finishing. With a 3-inch diameter and 1-inch width, they are versatile enough to handle tight spaces and detailed work. The 1/4-inch shank and 1/4-20 thread provide a secure fit for most standard tools, ensuring stability and precision during use. Whether you're working on metal, wood, or plastic, these flap wheels deliver reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.