Long Life Aluminum Oxide Flap Wheels, 3in x 1in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10994

  • Zoro # G615555701


product price:  $7.99
/pk 10, $0.80/ea
Sold in multiples of 50 for $399.50

Key Features

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10994
Zoro #
G615555701
UPC #
-
Country of Origin
Türkiye

Dimensions

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
180

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide abrasive, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 3-inch diameter and 1-inch width make them ideal for accessing tight spaces and intricate areas, while the 1/4-inch shank ensures compatibility with most standard power tools. Perfect for deburring, blending, and polishing, these flap wheels are a reliable choice for both professional and DIY applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.