Premium Aluminum Oxide Cut Flap Wheels, 5/8in x 3/4in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10161

  • Zoro # G315555339


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 20 for $59.80

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
X-weight
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10161
Zoro #
G315555339
UPC #
-
Country of Origin
China

Details

Abrasive Material
Aluminum Oxide
Backing Weight
X-weight
Grit
80

Description

A-PRIME Premium Cut is the top selling flap wheel material in the world. It's a flexible X-weight material with a premium initual cut rate. Flexible flaps that excel on working on hard to reach areas. Superb for finish-sanding of small wood or metal contoured parts, in or around radii or into holes. Use on stainless steel, steel, alloyed steel, nonferrous metals, aluminum, titanium and glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.