
Premium Cut Aluminum Oxide Flap Wheels, 2in x 1in x 1/4, 1/4 Shank, 10PK
Mfr # 10174
Zoro # G615555695
product price:Â $4.99
/pk 10, $0.50/ea
Sold in multiples of 20 for $99.80
Key Features
Grit
120
Abrasive Material
Aluminum Oxide
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10174
Zoro #
G615555695
UPC #
-
Country of Origin
China
Details
Grit
120
Abrasive Material
Aluminum Oxide
Backing Weight
X
Description
A-PRIME Premium Cut is the top selling flap wheel material in the world. It's a flexible X-weight material with a premium initual cut rate. Flexible flaps that excel on working on hard to reach areas. Superb for finish-sanding of small wood or metal contoured parts, in or around radii or into holes. Use on stainless steel, steel, alloyed steel, nonferrous metals, aluminum, titanium and glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.