
Premium Cut Flap Wheels, Aluminum Oxide, 1/4 Shank, 3in x 1in x 1/4, 10PK
Mfr # 10177
Zoro # G915555753
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 20 for $159.80
Key Features
Abrasive Material
Aluminum Oxide
Grit
40
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10177
Zoro #
G915555753
UPC #
-
Country of Origin
China
Details
Abrasive Material
Aluminum Oxide
Grit
40
Backing Weight
X
Description
A-PRIME Premium Cut is the top selling flap wheel material in the world. It's a flexible X-weight material with a premium initual cut rate. Flexible flaps that excel on working on hard to reach areas. Superb for finish-sanding of small wood or metal contoured parts, in or around radii or into holes. Use on stainless steel, steel, alloyed steel, nonferrous metals, aluminum, titanium and glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.