Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 2in x 1, Grit 120, 2PK

  • Mfr # 10214

  • Zoro # G715556288


product price:  $71.99
/pk 2, $36.00/ea
Sold in multiples of 5 for $359.95

Key Features

Grit
120
Connector Size
1-inch
Flap Width
2 inches
Abrasive Material
premium aluminum oxide
Overall Diameter
6 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10214
Zoro #
G715556288
UPC #
-
Country of Origin
China

Dimensions

Connector Size
1-inch
Flap Width
2 inches
Overall Diameter
6 inches

Details

Grit
120
Abrasive Material
premium aluminum oxide

Description

These high-quality flap wheels are designed for efficient and precise material removal, making them ideal for a variety of surface finishing applications. Constructed with premium aluminum oxide, they offer exceptional durability and a consistent cut rate, ensuring long-lasting performance. The unmounted design allows for versatile use with different tools, providing flexibility for various projects. Measuring 6 inches in diameter and 2 inches in width with a 1-inch arbor hole, these flap wheels are perfect for reaching tight spaces and achieving a smooth, even finish on metals, wood, and other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.