
Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 2in x 1, Grit 60, 2PK
Mfr # 10212
Zoro # G115556277
product price:Â $64.59
/pk 2, $32.30/ea
Sold in multiples of 5 for $322.95
Key Features
Grit
60
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10212
Zoro #
G115556277
UPC #
-
Country of Origin
China
Details
Grit
60
Abrasive Material
Aluminum Oxide
Description
These high-quality flap wheels are designed to deliver exceptional performance and durability for a variety of surface finishing applications. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance. Ideal for deburring, blending, and polishing, these wheels are perfect for use on metals, wood, and plastics. The unmounted design allows for easy attachment to various tools, ensuring versatility and convenience in your workshop. With a size of 6 x 2 x 1 inches, they offer ample surface area to tackle both small and large projects efficiently.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.