
Premium Unmounted Aluminum Oxide Flap Wheels, 6in x 2in x 1, 2PK
Mfr # 10211
Zoro # G615556241
product price:Â $61.19
/pk 2, $30.60/ea
Sold in multiples of 5 for $305.95
Key Features
Overall Diameter
6 inches
Connector Size
1-inch
Flap Width
2 inches
Abrasive Material
premium aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10211
Zoro #
G615556241
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
6 inches
Connector Size
1-inch
Flap Width
2 inches
Details
Abrasive Material
premium aluminum oxide
Description
Experience superior performance and durability with these high-quality flap wheels designed for precision grinding and finishing tasks. Crafted with premium aluminum oxide, they offer exceptional cutting power and a consistent finish on a variety of materials, including metals and wood. The unmounted design allows for versatile use with different tools, making them an essential addition to any workshop. Measuring 6 inches in diameter, 2 inches in width, and featuring a 1-inch arbor hole, these flap wheels are perfect for both professional and DIY applications, ensuring smooth and efficient results every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.