
Shop Rolls, Aluminum Oxide, 1-1/2in x 50, Grit 100
Mfr # 11029
Zoro # G515555443
product price: $35.15
/eaSold in multiples of 10 for $351.50
Key Features
Abrasive Material
Aluminum Oxide
Backing Weight
J
Overall Width
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11029
Zoro #
G515555443
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
100
Description
Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. With a width of 1-1/2 inches and a length of 50 feet, these rolls provide ample material for extended use, reducing the need for frequent replacements. The flexible backing allows for easy tearing and adaptability to different shapes and contours, ensuring a smooth and even finish every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.