
Shop Rolls, Aluminum Oxide, 1-1/2in x 50, Grit 180
Mfr # 11032
Zoro # G515555412
product price: $35.15
/eaSold in multiples of 10 for $351.50
Key Features
Abrasive Material
Aluminum Oxide
Overall Width
1-1/2 in
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11032
Zoro #
G515555412
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
180
Backing Weight
J
Description
Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. Measuring 1-1/2 inches in width and extending up to 50 feet in length, they provide ample material for extended use and can be easily torn to the desired length. Perfect for both professional and DIY projects, these rolls offer flexibility and convenience for achieving smooth, refined finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.