Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Rolls, Aluminum Oxide, 1-1/2in x 50, Grit 60

  • Mfr # 11027

  • Zoro # G815555419


product price: $40.49
/ea
Sold in multiples of 5 for $202.45

Key Features

Backing Weight
J
Abrasive Material
Aluminum Oxide
Overall Width
1-1/2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11027
Zoro #
G815555419
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
1-1/2 inches

Details

Grit
60
Backing Weight
J
Abrasive Material
Aluminum Oxide

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting action and long-lasting sharpness, making it suitable for both metal and wood surfaces. Measuring 1-1/2 inches in width and extending up to 50 feet in length, these rolls provide ample material for extended use and can be easily cut to the desired length for specific tasks. Whether you're smoothing rough edges, removing rust, or preparing surfaces for painting, these rolls offer reliable results and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.