
Shop Rolls, Aluminum Oxide, 1-1/2in x 50, Grit 80
Mfr # 11028
Zoro # G115555461
product price: $37.79
/eaSold in multiples of 5 for $188.95
Key Features
Abrasive Material
Aluminum Oxide
Overall Width
1-1/2 inches
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11028
Zoro #
G115555461
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Width
1-1/2 inches
Details
Grit
80
Abrasive Material
Aluminum Oxide
Backing Weight
J
Description
Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. With a width of 1-1/2 inches and a length of 50 feet, these rolls provide ample material for extended use, reducing the need for frequent replacements. The flexible backing allows for easy tearing and adaptability to different shapes and contours, ensuring a smooth and even finish every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.