Zoro Homepage

Shop Rolls, Aluminum Oxide, 1in x 50, Grit 80

  • Mfr # 11020

  • Zoro # G615555640


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Abrasive Material
Aluminum Oxide
Overall Width
1 inch
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11020
Zoro #
G615555640
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
1 inch

Details

Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
J

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. With a width of 1 inch and a length of 50 feet, these rolls provide ample material for extended use, allowing for easy customization to fit specific project needs. The flexible backing enhances conformability, enabling smooth and even sanding on both flat and contoured surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.