Zoro Homepage

Shop Rolls, Aluminum Oxide, 2in x 50

  • Mfr # 11037

  • Zoro # G315555322


product price: $49.49
/ea
Sold in multiples of 5 for $247.45

Key Features

Abrasive Material
Aluminum Oxide
Overall Width
2 inches
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11037
Zoro #
G315555322
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 inches

Details

Grit
80G
Abrasive Material
Aluminum Oxide
Backing Weight
J

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. Measuring 2 inches in width and extending to 50 feet in length, they provide ample material for extended use, reducing the need for frequent replacements. The flexible backing allows for easy tearing to the desired length, ensuring convenience and precision in every task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.