Zoro Homepage

Shop Rolls, Aluminum Oxide, 2in x 50, Grit 100

  • Mfr # 11038

  • Zoro # G515555344


product price: $48.59
/ea
Sold in multiples of 5 for $242.95

Key Features

Backing Weight
J
Overall Length
50 yards
Overall Width
2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11038
Zoro #
G515555344
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
50 yards
Overall Width
2 in

Details

Backing Weight
J
Grit
100
Abrasive Material
Aluminum Oxide

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. With a width of 2 inches and a length of 50 yards, these rolls provide ample material for extended use, reducing the need for frequent replacements. The flexible backing allows for easy tearing and adaptability to different shapes and contours, ensuring a smooth and even finish every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.