Zoro Homepage

Shop Rolls, Aluminum Oxide, 2in x 50, Grit 120

  • Mfr # 11039

  • Zoro # G415555833


product price: $46.79
/ea
Sold in multiples of 5 for $233.95

Key Features

Backing Weight
J
Abrasive Material
Aluminum Oxide
Overall Width
2 in
Overall Length
50 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11039
Zoro #
G415555833
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 in
Overall Length
50 yards

Details

Backing Weight
J
Abrasive Material
Aluminum Oxide
Grit
120

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and a smooth finish on a range of surfaces, from metal to wood. Measuring 2 inches in width and 50 yards in length, they provide ample material for extended use, reducing the need for frequent replacements. Perfect for both professional and DIY projects, these rolls are a reliable choice for achieving high-quality results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.