Zoro Homepage

Shop Rolls, Aluminum Oxide, 2in x 50, Grit 400

  • Mfr # 11045

  • Zoro # G015555769


product price: $51.99
/ea
Sold in multiples of 5 for $259.95

Key Features

Backing Weight
J
Abrasive Material
Aluminum Oxide
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11045
Zoro #
G015555769
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 in

Details

Backing Weight
J
Grit
400
Abrasive Material
Aluminum Oxide

Description

Ideal for a variety of sanding and finishing applications, these versatile rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. Measuring 2 inches in width and extending to a generous 50 feet in length, these rolls provide ample material for extended use. The flexible backing allows for easy tearing and adaptability to different shapes and contours, ensuring a smooth and even finish every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.