
Surface Conditioning and Preparation Discs/Wheels, Aluminum Oxide, 7in x 7/8, 10PK
Mfr # 11184
Zoro # G916024845
product price: $19.99
/pk 10, $2.00/eaSold in multiples of 20 for $399.80
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Overall Diameter
7 in
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11184
Zoro #
G916024845
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
7 in
Details
Grade
Fine
Abrasive Material
Aluminum Oxide
Color
Maroon
Description
Designed for efficient and effective surface preparation, these discs and wheels are embedded with high-quality aluminum oxide abrasive grains. Measuring 7 inches in diameter with a 7/8 inch arbor hole, they are ideal for a variety of applications including deburring, blending, and finishing. The durable construction ensures a consistent performance and long lifespan, even under rigorous use. Perfect for both professional and DIY projects, they deliver a smooth, clean finish on metals, composites, and other materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.