
Surface Conditioning and Preparation Wheels Discs, Aluminum Oxide, 4-1/2in x 7/8, 10PK
Mfr # 11182
Zoro # G116024874
product price: $10.99
/pk 10, $1.10/eaSold in multiples of 20 for $219.80
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
4-1/2 inches
Color
Maroon
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11182
Zoro #
G116024874
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 inches
Details
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Fine
Description
These versatile wheels are designed for efficient surface conditioning and preparation, offering a reliable solution for a variety of tasks. Featuring aluminum oxide abrasive material, they provide consistent performance and durability, making them ideal for smoothing, blending, and finishing surfaces. With a size of 4-1/2 inches in diameter and a 7/8 inch arbor hole, they fit most standard angle grinders, ensuring easy installation and compatibility. Whether you're working on metal, wood, or composites, these discs deliver a clean, professional finish every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.