Zoro Homepage

Type 1, 4 in Dia, 1/16 in Thick, Aluminum Oxide

  • Mfr # 11098

  • Zoro # G915556071


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 20 for $55.80

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11098
Zoro #
G915556071
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
1/4 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel

Description

This high-performance cut-off wheel is designed for precision and efficiency in cutting applications. With a thickness of just 1/16 inch, it ensures clean and accurate cuts while minimizing material loss. The wheel's advanced A36-R-B abrasive composition provides exceptional durability and cutting speed, making it ideal for a variety of metals. Its 4-inch diameter and 1/4-inch arbor hole make it compatible with a wide range of cutting tools, ensuring versatility and ease of use in any workshop or industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.