Zoro Homepage

Type 1, 4 in Dia, 1/16 in Thick, Aluminum Oxide

  • Mfr # 11100

  • Zoro # G815556027


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 20 for $55.80

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100
Zoro #
G815556027
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel

Description

This high-performance cut-off wheel is designed for precision and efficiency in cutting applications. Engineered with a premium A36-R-B abrasive, it ensures a clean and swift cut through various materials, minimizing downtime and maximizing productivity. The wheel's 4-inch diameter and 1/16-inch thickness provide an optimal balance between durability and cutting speed, making it ideal for both professional and DIY projects. Its 5/8-inch arbor hole ensures compatibility with a wide range of cutting tools, offering versatility and ease of use in any workshop setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.