Zoro Homepage

Type 1, 4 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # 11101

  • Zoro # G415555994


product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 20 for $59.80

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Primary Material Application
metal and stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101
Zoro #
G415555994
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
3/8 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Primary Material Application
metal and stainless steel

Description

This high-performance cut-off wheel is designed for precision and efficiency in cutting applications. Engineered with a premium A24-R-B abrasive, it ensures fast and clean cuts through a variety of materials, including metal and stainless steel. The wheel's 1/8-inch thickness provides a balance between durability and cutting speed, making it ideal for both heavy-duty and general-purpose tasks. Its 3/8-inch arbor hole allows for compatibility with a wide range of power tools, ensuring versatility and ease of use in any workshop or job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.