Zoro Homepage

Cage Nut, #10-24, Phosphate Finish

  • Mfr # EFCN-D30395-1024-4/B

  • Zoro # G400418082


product price: $0.29
/ea
Sold in multiples of 55 for $15.95

Key Features

Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Finish
Phosphate
Overall Length
9/20 in
Overall Width
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCN-D30395-1024-4/B
Zoro #
G400418082
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Overall Length
9/20 in
Overall Width
0.43 in
Thickness
0.017

Details

Item
Cage Nut
Nut Finish
Phosphate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. Cage Nut ScrSz 10-24 Pnl 0.025-0.063 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.