Cage Nut, 1/4"-20, Steel, Zinc Electroplate Finish

  • Mfr # EFCN-D33880-1420-3B/B

  • Zoro # G900443744


product price: $0.24
/ea
Sold in multiples of 122 for $29.28

Key Features

Thread Size
1/4"-20
Minimum Panel Thickness
0.172 in
Maximum Panel Thickness
0.192 in
Nut Material
Steel
Nut Finish
Zinc Electroplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFCN-D33880-1420-3B/B
Zoro #
G900443744
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.172 in
Maximum Panel Thickness
0.192 in

Details

Item
Cage Nut
Nut Material
Steel
Nut Finish
Zinc Electroplate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. CageNut ScrSz1/4-20 Pnl.172-.192 ZE15.PO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.