Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut, 1/4"-20, Zinc Electroplate Finish

  • Mfr # EFCN-D07998-1420-3B/B

  • Zoro # G000418024


product price: $0.20
/ea
Sold in multiples of 146 for $29.20

Key Features

Thread Size
1/4"-20
Minimum Panel Thickness
0.063 in
Maximum Panel Thickness
0.105 in
Nut Finish
Zinc Electroplate
Overall Length
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCN-D07998-1420-3B/B
Zoro #
G000418024
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.063 in
Maximum Panel Thickness
0.105 in
Overall Length
0.52 in
Overall Width
0.49 in
Thickness
0.02

Details

Item
Cage Nut
Nut Finish
Zinc Electroplate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. Cage Nut ScrSz 1/4-20 Pnl .063-.105 ZE15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.