Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut, M6-1.00, Zinc Electroplate Finish

  • Mfr # EFCN-D07988-M61-3B/B

  • Zoro # G500418180


product price: $0.21
/ea
Sold in multiples of 250 for $52.50

Key Features

Thread Size
M6-1.00
Minimum Panel Thickness
0.50 in
Maximum Panel Thickness
0.16 in
Nut Finish
Zinc Electroplate
Overall Length
13.21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFCN-D07988-M61-3B/B
Zoro #
G500418180
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Minimum Panel Thickness
0.50 in
Maximum Panel Thickness
0.16 in
Overall Length
13.21 mm
Overall Width
12.45 mm
Thickness
0.51

Details

Item
Cage Nut
Nut Finish
Zinc Electroplate
System of Measurement
Metric

Description

Threaded Nuts-Self-Retaining. Cage Nut ScrSz M6x1.0 Pnl .50-1.60 ZE15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.