Shop A RAYMOND TINNERMAN
See all product information
Create Account
Lock Nut, 1/8", Spring Steel, Mechanical Zinc and Trivalent and Sealer, .114 in Ht
- Mfr # EFLNH-RP182700-205/B
- Zoro # G300400088
product price:Â
$
0.13
/ea
Sold in multiples of 250 for
$32.50
Key Features
Thread Size
1/8"
Hex Type
Standard Hex
Material
Spring Steel
Finish
Mechanical Zinc and Trivalent and Sealer
Hex Height
.114 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFLNH-RP182700-205/B
- Zoro #
- G300400088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/8"
- Hex Height
- .114 in
- Thickness
- .017"
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Spring Steel
- Finish
- Mechanical Zinc and Trivalent and Sealer
- System of Measurement
- Inch
Description
Palnuts-SelfLocking Stamped Nuts. Lock-Nut Hex Screw Size 1/8-27NPS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.