Zoro Homepage

Lock Nut, 3/8"-16, Zinc Electroplate Finish

  • Mfr # EFUR-D30683-3816-3B/B

  • Zoro # G500400246


product price: $1.95
/ea
Sold in multiples of 20 for $39.00

Key Features

Thread Size
3/8"-16
Minimum Panel Thickness
0.162 in
Maximum Panel Thickness
0.21 in
Nut Finish
Zinc Electroplate
Overall Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUR-D30683-3816-3B/B
Zoro #
G500400246
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Minimum Panel Thickness
0.162 in
Maximum Panel Thickness
0.21 in
Overall Length
0.6 in
Overall Width
0.573 in
Slot Width
0.573-0.610
Thickness
0.025
Length
.600"

Details

Item
Lock Nut
Nut Finish
Zinc Electroplate
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. Nut Ret Assy Bolt3/8-16 Pnl.126-.21 ZE15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.