
Lock-Nut Wshr 11/32x.212 ScrSz#8-32 P.O
Mfr # EFLNW-DO832075-4/B
Zoro # G100400141
product price: $0.06
/eaSold in multiples of 602 for $36.12
Key Features
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate + Oil
Thickness
.014"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFLNW-DO832075-4/B
Zoro #
G100400141
UPC #
-
Country of Origin
United States
Dimensions
Thickness
.014"
Dia./Thread Size
#8-32
Nut Height
.212"
Thread Size
#8-32
Details
Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate + Oil
System of Measurement
Inch
Basic Material
Spring Steel
Fastener Finish
Phosphate + Oil
Type
Lock-Nut - Washer
Description
Palnuts-SelfLocking Stamped Nuts. Lock-Nut Wshr 11/32x.212 ScrSz#8-32 P.O
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.