Lock-Nut Wshr Scr Sz 1/4-20 7/16 Dr ZM3

  • Mfr # EFLNW-DO142095-598/B

  • Zoro # G200400140


product price: $0.12
/ea
Sold in multiples of 244 for $29.28

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0003 Minimum
Thickness
.020"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLNW-DO142095-598/B
Zoro #
G200400140
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.020"
Dia./Thread Size
1/4"-20
Nut Height
.261"
Thread Size
1/4"-20

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0003 Minimum
System of Measurement
Inch
Type
Lock-Nut - Washer
Fastener Finish
Zinc Mechanical .0003 Minimum
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Stamped Nuts. Lock-Nut Wshr Scr Sz 1/4-20 7/16 Dr ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.