Palnut 7/16 Scr Sz 1/4-28 6 Notch ZM2

  • Mfr # EFLNH-RF142800-214/B

  • Zoro # G900400112


product price: $0.11
/ea
Sold in multiples of 250 for $27.50

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0002 Minimum
Thickness
.015"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFLNH-RF142800-214/B
Zoro #
G900400112
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.015"
Dia./Thread Size
1/4"-28
Nut Height
.128"
Thread Size
1/4"-28

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Mechanical .0002 Minimum
System of Measurement
Inch
Basic Material
Spring Steel
Fastener Finish
Zinc Mechanical .0002 Minimum
Type
Lock-Nut - Hex

Description

Palnuts-SelfLocking Stamped Nuts. Palnut 7/16 Scr Sz 1/4-28 6 Notch ZM2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.