Zoro Homepage

Push on Cap Decorative ScrSz3/16 Black B

  • Mfr # EFPOC-C60002-187-805/B

  • Zoro # G500400239


product price: $0.17
/ea
Sold in multiples of 172 for $29.24

Key Features

Type
Push-On Cap - Two Piece
Slot Width
.650"
Fastener Finish
Black
Nut Height
.350"
Basic Material
Steel with Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOC-C60002-187-805/B
Zoro #
G500400239
UPC #
-
Country of Origin
United States

Dimensions

Slot Width
.650"
Nut Height
.350"
Thickness
.011"

Details

Type
Push-On Cap - Two Piece
Fastener Finish
Black
Basic Material
Steel with Plastic

Description

Palnuts-SelfLocking Stud Decorative-Spcl. Push on Cap Decorative ScrSz3/16 Black B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.