Zoro Homepage

Push-On Capped Stud Sz 3/4 Lg Cap ZM3

  • Mfr # EFPOC-KPS750210SOHEB/B

  • Zoro # G300400248


product price: $0.46
/ea
Sold in multiples of 100 for $46.00

Key Features

Basic Material
Steel with Plastic
Type
Push-On Cap - Two Piece
Slot Width
1.300"
Nut Height
.645"
Fastener Finish
Zinc Mechanical .0003 Minimum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOC-KPS750210SOHEB/B
Zoro #
G300400248
UPC #
-
Country of Origin
United States

Dimensions

Slot Width
1.300"
Nut Height
.645"
Thickness
.017"

Details

Basic Material
Steel with Plastic
Type
Push-On Cap - Two Piece
Fastener Finish
Zinc Mechanical .0003 Minimum

Description

Palnuts-SelfLocking Stud Decorative-Spcl. Push-On Capped Stud Sz 3/4 Lg Cap ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.