Zoro Homepage

Push-On (PS) Stud Size 19mm P.O

  • Mfr # EFPOV-C15802-025-4/B

  • Zoro # G300399931


product price: $0.42
/ea
Sold in multiples of 100 for $42.00

Key Features

Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Phosphate and Oil
Thickness
0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOV-C15802-025-4/B
Zoro #
G300399931
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.02 mm
Slot Width
1.63"

Details

Item
Palnut
Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Phosphate and Oil
System of Measurement
Metric
Basic Material
Spring Steel
Fastener Finish
Phosphate + Oil
Type
Push-On - Sheared Impression

Description

Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Size 19mm P.O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.