Zoro Homepage

Push-On (PS) Stud Sz 1/8- 6 Prongs P.O

  • Mfr # EFPOS-PS125006-4/B

  • Zoro # G900400013


product price: $0.06
/ea
Sold in multiples of 770 for $46.20

Key Features

Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Phosphate and Oil
Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOS-PS125006-4/B
Zoro #
G900400013
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Slot Width
.375"
Nut Height
.052"
Stud Size
.125"

Details

Item
Palnut
Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Phosphate and Oil
System of Measurement
Inch
Basic Material
Spring Steel
Type
Push-On - Sheared Impression
Fastener Finish
Phosphate + Oil

Description

Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Sz 1/8- 6 Prongs P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.