Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On, (PS) Stud Sz, 3/16-8 Prongs ZM3

  • Mfr # EFPOS-PS188007-598/B

  • Zoro # G9145958


product price: $0.05
/ea
Sold in multiples of 500 for $25.00

Key Features

Material
Spring Steel
Finish
Zinc Plated
Thickness
0.015 in
System of Measurement
Inch
Height
.064"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOS-PS188007-598/B
Zoro #
G9145958
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.015 in
Height
.064"
Hole Dia.
.176"
Width
.437"
Stud Size
.187"
Fits Shaft Diameter
3/16 in
Free Outside Diameter
0.437 in

Details

Item
Push On Cap Nut,External,0.015 in Thk
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Standards
RoHS Compliant
Prongs
8
Type
Push-On - Sheared Impression
Location Style
External
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Standard
Pack Size
Small Pack
Material Grade/Class
Ungraded

Description

Push On Cap Nut,External,0.015 in Thk, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.437 in, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.