Zoro Homepage

Push-On, (PS) Stud Sz, 3/32 8 Prongs P.O

  • Mfr # EFPOS-PS094032PG/B

  • Zoro # G9146000


product price: $0.06
/ea
Sold in multiples of 400 for $24.00

Key Features

Material
Spring Steel
Finish
Phosphate
Thickness
.010"
Width
.195"
Type
Push-On - Sheared Impression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOS-PS094032PG/B
Zoro #
G9146000
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.010"
Width
.195"
Stud Size
.094"
Height
.038"

Details

Item
Push-On,(PS) Stud Sz,3/32 8 Prongs P.O
Material
Spring Steel
Finish
Phosphate
Type
Push-On - Sheared Impression
Prongs
6

Description

Push-On,(PS) Stud Sz,3/32 8 Prongs P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.