Push-On (PS) Stud Sz 7/16- 8 Prongs ZM3

  • Mfr # EFPOS-PS438014-598/B

  • Zoro # G000399965


product price: $0.13
/ea
Sold in multiples of 216 for $28.08

Key Features

Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOS-PS438014-598/B
Zoro #
G000399965
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.030 in
Slot Width
.875"
Stud Size
.437"
Nut Height
.097"

Details

Item
Palnut
Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Basic Material
Spring Steel
Fastener Finish
Zinc Mechanical .0003 Minimum
Type
Push-On - Sheared Impression

Description

Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Sz 7/16- 8 Prongs ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.