Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On Rnd Stud Sz .284 Design R P.O

  • Mfr # EFSN-C07405-017-4/B

  • Zoro # G500399946


product price: $0.14
/ea
Sold in multiples of 250 for $35.00

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate and Oil
Thickness
0.017 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-C07405-017-4/B
Zoro #
G500399946
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Pin Dia.
.880"

Details

Item
Palnut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate and Oil
System of Measurement
Inch
Fastener Finish
Phosphate + Oil
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Smooth Stud Fastener. Push-On Rnd Stud Sz .284 Design R P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.